Push Pull Trim Kit in Polished Chrome
NuFit® Push Pull Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nufit®
- Innovator® overflow plate
- Covers strainer body flanges up to 2 7/8" diameter
- Cross bars required
- Installs with brass pin
- Fits #10-24 threads (trip levers)
- Includes Innovator® overflow plate, snap-on retainer ring, #10-24 pin and adapter bar
- Chrome
Specifications
- Collection:
- NuFit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- UPC:
- 640263071401