NuFit® Push Pull Trim Kitr in Brushed Nickel

Part #W48700PPBNG2PC  |  Item #9924485  |  Manufacturer Part #48700-PP-BN-G-2P-C

$53.63 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: NuFit®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 7 in

Drain Component Type: Hole Plate

IAPMO Listed: No

Product Type: Trim Kit

Trim Ring: No