Push Pull Trim Kitr in Chrome Plated

Watco

NuFit® Push Pull Trim Kitr in Chrome Plated

Brand image
Watco

NuFit® Push Pull Trim Kitr in Chrome Plated

  • Part #W48700PPCPG2PC
  • Item #9924487
  • Manufacturer Part #48700-PP-CP-G-2P-C
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Collection:
NuFit®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
3-1/2 in
Diameter:
3-3/50 in
Drain Component Type:
Hole Plate
IAPMO Listed -:
No
Product Type:
Trim Kit
Trim Ring:
No
Width:
3-3/5 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';