Overflow Plate Kit One Hole Brushed Nickel
Overflow Plate Kit One Hole Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Component Type:
- Overflow Plate
- Drain Type:
- Bathtub Drain
- Trim Ring:
- No
- UPC:
- 640263052479