Plastic Retainer Nut
Plastic Retainer Nut
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 590-PP, 591-PP, 900-PP, 940-PP, Flex900
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- IAPMO Listed:
- No
- Material:
- Plastic
- Product Type:
- Retainer Nut