11-1/2 in. Plastic Push-Pull Drain in Chrome Plated
Presflo® 11-1/2 in. Plastic Push-Pull Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for heavy duty use in hotels, motels, and rental property
- Metal strainer body, 1-1/4 in. deep
- Theft resistant stopper
- Replaceable, drip-proof Buna-N-Seal
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Presflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Thread Size:
- 1-1/2 in
- Thread Type:
- Coarse
- Tub Depth:
- 11-1/2 in
- UPC:
- 640263005628