This product requires certification to purchase.

11-1/2 in. Plastic Push-Pull Drain in Chrome Plated

Watco

Presflo® 11-1/2 in. Plastic Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #W651PPPVCCP
  • Item #437927
  • Manufacturer Part #651-PP-PVC-CP
5 out of 5 Customer Rating
Brand image
Watco

Presflo® 11-1/2 in. Plastic Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #W651PPPVCCP
  • Item #437927
  • Manufacturer Part #651-PP-PVC-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1-1/4 in. deep
  • Theft resistant stopper
  • Replaceable, drip-proof Buna-N-Seal
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
Collection:
Presflo®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Material Type:
PVC
Thread Size:
1-1/2 in
Thread Type:
Coarse
Tub Depth:
11-1/2 in
UPC:
640263002276