This product requires certification to purchase.

Plastic Lift & Turn Drain in Brushed Nickel

Watco

Presflo® Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #W550LTPVCBN
  • Item #2498234
  • Manufacturer Part #550-LT-PVC-BN
5 out of 5 Customer Rating
Brand image
Watco

Presflo® Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #W550LTPVCBN
  • Item #2498234
  • Manufacturer Part #550-LT-PVC-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body for cast iron or plastic tubs
  • Retainer plate for overflow elbow
  • Theft resistant brass stopper
  • Replaceable, drip-proof Buna-N-Seal
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2005
Collection:
Presflo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Strainer Body:
Metal
Thread Type:
Coarse
Tub Depth:
16 in
UPC:
640263010554