This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome Plated

Watco

Presflo® Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W550LTPVCCP
  • Item #2498235
  • Manufacturer Part #550-LT-PVC-CP
4 out of 5 Customer Rating
Brand image
Watco

Presflo® Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W550LTPVCCP
  • Item #2498235
  • Manufacturer Part #550-LT-PVC-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14-2007
ASTM:
ASTM F462-79
Collection:
Presflo®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
IAPMO Listed:
No
Strainer Body:
Metal
Thread Type:
Coarse
Tub Depth:
16 in
UPC:
640263008308