Plastic Lift & Turn Drain in Oil Brushed Bronze
Presflo® Plastic Lift & Turn Drain in Oil Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Presflo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- No
- Strainer Body:
- Metal
- Thread Type:
- Coarse
- Tub Depth:
- 16 in
- UPC:
- 640263020768