This product requires certification to purchase.

Drain Trim Kit in Brushed Nickel

Watco

Push Pull® Drain Trim Kit in Brushed Nickel

  • Fast #
  • Part #W938290BN
  • Item #2190262
  • Manufacturer Part #938290-BN
4.9 out of 5 Customer Rating
Brand image
Watco

Push Pull® Drain Trim Kit in Brushed Nickel

  • Fast #
  • Part #W938290BN
  • Item #2190262
  • Manufacturer Part #938290-BN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Theft resistant, brass stopper
  • Metal strainer body, 1.25 in. deep
  • Designed for heavy duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna-N-Seal
  • Adapter bar for changing from 2 to 1 hole overflow plate
  • Requires Certification

Documents


Specifications

Collection:
Push Pull®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Product Type:
Drain Trim Kit
UPC:
640263018406