Drain Trim Kit in Wrought Iron
Push Pull® Drain Trim Kit in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Theft-resistant, brass stopper
- Designed for heavy-duty use in hotels, motels, and rental property
- Replaceable, drip-proof Buna-N-seal
- Adapter bar for changing from two to one-hole overflow plate
Documents
Specifications
- Collection:
- Push Pull®
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Diameter:
- 3-3/8
- Drain Type:
- Bathtub Drain
- IAPMO Listed:
- No
- Material:
- Brass, Rubber
- Material Type:
- Buna-N
- UPC:
- 640263038312