This product requires certification to purchase.

Push-Pull Metal Drain Trim Kit in Brushed Bronze

Watco

Push-Pull Metal Drain Trim Kit in Brushed Bronze

  • Fast #
  • Part #W38190BB
  • Item #3599142
  • Manufacturer Part #38190-BB
4 out of 5 Customer Rating
Brand image
Watco

Push-Pull Metal Drain Trim Kit in Brushed Bronze

  • Fast #
  • Part #W38190BB
  • Item #3599142
  • Manufacturer Part #38190-BB
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Drain Type:
Bathtub Drain
IAPMO Listed:
No
Material:
Metal, Rubber
UL Listed:
No
UPC:
640263029303