This product requires certification to purchase.

Push-Pull Metal Drain Trim Kit in Polished Nickel

Watco

Push Pull® Push-Pull Metal Drain Trim Kit in Polished Nickel

  • Fast #
  • Part #W38190NP
  • Item #4855234
  • Manufacturer Part #38190-NP
4.8 out of 5 Customer Rating
Brand image
Watco

Push Pull® Push-Pull Metal Drain Trim Kit in Polished Nickel

  • Fast #
  • Part #W38190NP
  • Item #4855234
  • Manufacturer Part #38190-NP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Push Pull®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Type:
Bathtub Drain
IAPMO Listed:
No
Material:
Brass, Metal
Trim Ring:
No
UPC:
640263019311