Push Pull Trim Kitr in Oil Rubbed Bronze
NuFit® Push Pull Trim Kitr in Oil Rubbed Bronze
Product Details
Product Details
Specifications
- Collection:
- NuFit®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 7
- IAPMO Listed:
- No
- Product Type:
- Trim Kit
- UPC:
- 640263089710