PVC Trip Lever Drain in Oil Rubbed Bronze
PVC Trip Lever Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI F409 88
- ASTM:
- ASTM F-409 88
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Thread Type:
- Coarse
- Trim Only:
- No
- UPC:
- 640263089079
- WaterSense Labeled:
- No