TRIP Lever Quick Adjustable PVC Pipe White
Quick Adjust® TRIP Lever Quick Adjustable PVC Pipe White
Frequently Purchased Together
Product Details
Product Details
- Designed for heavy-duty use in hotels, motels, and rental property
- Metal strainer body for cast iron or plastic tubs
- Retainer plate for overflow ell
Documents
Specifications
- Collection:
- Quick Adjust®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Handle Type:
- Lever
- Tub Depth:
- 16 in