This product requires certification to purchase.

Drain Trim Kit in Oil Rubbed Bronze

Watco

QuickTrim® Drain Trim Kit in Oil Rubbed Bronze

  • Fast #
  • Part #W939290BZ
  • Item #3515383
  • Manufacturer Part #939290-BZ
4.5 out of 5 Customer Rating
Brand image
Watco

QuickTrim® Drain Trim Kit in Oil Rubbed Bronze

  • Fast #
  • Part #W939290BZ
  • Item #3515383
  • Manufacturer Part #939290-BZ
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
  • Quickly and easily replace a damaged strainer body
  • Cover is thinner than a standard strainer body (.03 in) and will not create a water dam
  • No tools needed
  • Looks just as good as the original strainer body
  • The O-ring seal is all that is required; no silicone, plumber’s putty, or epoxy is needed
  • Eliminates destroying the integrity of your test when removing a strainer body
  • Eliminates the labor required to remove and replace the strainer body
  • Requires Certification

Documents


Specifications

Collection:
QuickTrim®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Component Type:
Push Pull Trim Kit
Drain Type:
Bathtub Drain
IAPMO Listed:
No
Material:
Brass, Zinc
Trim Ring:
No
UPC:
640263042845