Drain Trim Kit in Polished Chrome
QuickTrim® Drain Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- No tools needed
- Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
- Quickly and easily replace a damaged strainer body
- Looks just as good as the original strainer body
- Cover is thinner than a standard strainer body (.03 in) and will not create a water dam
- The O-ring seal is all that is required; no silicone, plumber’s putty, or epoxy is needed
- Eliminates destroying the integrity of your test when removing a strainer body
- Eliminates the labor required to remove and replace the strainer body
- Eliminates the possibility of cross-threading or damaging the tub of the drain fitting moving out of line when replacing the strainer body
Documents
Specifications
- Collection:
- QuickTrim®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Lift & Turn Kit
- Drain Type:
- Bathtub Drain
- IAPMO Listed:
- No
- Material:
- Brass
- Trim Ring:
- No
- UPC:
- 640263042821