This product requires certification to purchase.

Drain Trim Kit in White

Watco

QuickTrim® Drain Trim Kit in White

  • Fast #
  • Part #W959290WH
  • Item #3266614
  • Manufacturer Part #959290-WH
4.5 out of 5 Customer Rating
Brand image
Watco

QuickTrim® Drain Trim Kit in White

  • Fast #
  • Part #W959290WH
  • Item #3266614
  • Manufacturer Part #959290-WH
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • No tools needed
  • Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
  • Quickly and easily replace a damaged strainer body
  • Looks just as good as the original strainer body
  • Cover is thinner than a standard strainer body (.03 in) and will not create a water dam
  • The O-ring seal is all that is required; no silicone, plumber’s putty, or epoxy is needed
  • Eliminates destroying the integrity of your test when removing a strainer body
  • Eliminates the labor required to remove and replace the strainer body
  • Eliminates the possibility of cross-threading or damaging the tub of the drain fitting moving out of line when replacing the strainer body
  • Requires Certification

Documents


Specifications

Collection:
QuickTrim®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Component Type:
Lift & Turn Kit
Drain Type:
Bathtub Drain
IAPMO Listed:
No
Material:
Brass
Trim Ring:
No
UPC:
640263043668