Push Pull Drain Trim Kit in Wrought Iron
QuickTrim® Push Pull Drain Trim Kit in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No tools needed
- Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
- Quickly and easily replace a damaged strainer body
- Looks just as good as the original strainer body
- Cover is thinner than a standard strainer body (.03 in) and will not create a water dam
- The O-ring seal is all that is required; no silicone, plumber’s putty, or epoxy is needed
- Eliminates destroying the integrity of your test when removing a strainer body
- Eliminates the labor required to remove and replace the strainer body
- Eliminates the possibility of cross-threading or damaging the tub of the drain fitting moving out of line when replacing the strainer body
Specifications
- Collection:
- QuickTrim®
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Fitting Size 1:
- 3/8 in
- IAPMO Listed:
- No
- Trim Only:
- Yes
- UPC:
- 640263048915