QuickTrim™ Strainer Body Cover with O-Ring Brushed Nickel

Part #W91050BN  |  Item #4096799  |  Manufacturer Part #91050-BN

$13.22 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
  • Quickly and easily replace a damaged strainer body
  • Cover is thinner than a standard strainer body (.03") and will not create a water dam

Documents

Specifications

Collection: QuickTrim™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Component Type: Grate

Trim Ring: No