Strainer Body Cover with O-Ring Oil Rubbed Bronze
QuickTrim™ Strainer Body Cover with O-Ring Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Install chrome on the rough-in and easily upgrade to a special finish without removing the strainer body
- Quickly and easily replace a damaged strainer body
- Cover is thinner than a standard strainer body (.03") and will not create a water dam
Documents
Specifications
- Collection:
- QuickTrim™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Component Type:
- Grate
- Trim Ring:
- No
- UPC:
- 640263042630