Wrought Iron Trim Kit in Matte Black
QuickTrim™ Wrought Iron Trim Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No tools needed
- Install chrome on the rough-in and easily up-grade to a special finish without removing the strainer body
- Quickly and easily replace a damaged strainer body
- Looks just as good as the original strainer body
- Cover is thinner than a standard strainer body (.03") and will not create a water dam
- The O-ring seal is all that is required; no silicone, plumber’s putty, or epoxy is needed
- Eliminates destroying the integrity of your test when removing a strainer body
- Eliminates the labor required to remove and replace the strainer body
- Eliminates the possibility of cross-threading or damaging the tub or of the drain fitting moving out of line when replacing the strainer body
Documents
Specifications
- Collection:
- QuickTrim™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Wrought Iron
- Product Type:
- Trim Kit
- UPC:
- 640263106097