Schedule 40 2-Hole PVC Lift and Turn Bath Waste Half Kit Brushed Nickel
Schedule 40 2-Hole PVC Lift and Turn Bath Waste Half Kit Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- Material Type:
- PVC
- Schedule Class:
- 40