Strainer Body Cover with O-Ring in Polished Chrome

You last purchased this on
 
Watco

Snap-In™ Strainer Body Cover with O-Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Snap-In™ Strainer Body Cover with O-Ring in Polished Chrome

  • Fast #
  • Part #W91050CP
  • Item #4199295
  • Manufacturer Part #91050-CP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strainer body cover for Watco Snap-In™ trim kits
  • Requires Certification

Specifications

Collection:
Snap-In™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Grate
IAPMO Listed -:
No
NSF Certified:
No
Trim Ring:
No