Trim Kit in Polished Chrome
Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Push Pull Trim Kit
- Drain Type:
- Bathtub Drain
- IAPMO Listed:
- No
- UPC:
- 640263028429