Trip Lever Overflow Plate Kit in Chrome Plated
Trip Lever Overflow Plate Kit in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated finish
- Round overflow
- Easy to install
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Zinc
- IAPMO Listed:
- No
- Trim Only:
- No
- UPC:
- 640263052325
- WaterSense Labeled:
- No