This product requires certification to purchase.

Tubular PVC Waste and Overflow Drain Oil Rubbed Bronze

Watco

Tubular PVC Waste and Overflow Drain Oil Rubbed Bronze

  • Fast #
  • Part #W500FAPVCBZ
  • Item #4474172
  • Manufacturer Part #500-FA-PVC-BZ
5 out of 5 Customer Rating
Brand image
Watco

Tubular PVC Waste and Overflow Drain Oil Rubbed Bronze

  • Fast #
  • Part #W500FAPVCBZ
  • Item #4474172
  • Manufacturer Part #500-FA-PVC-BZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
No
UPC:
640263041756