This product requires certification to purchase.

2-7/8 in. Trim Kit in Brushed Nickel

Watco

Universal NuFit™ 2-7/8 in. Trim Kit in Brushed Nickel

  • Fast #
  • Part #W48700PPBNG
  • Item #7107554
  • Manufacturer Part #48700-PP-BN-G
5 out of 5 Customer Rating
Brand image
Watco

Universal NuFit™ 2-7/8 in. Trim Kit in Brushed Nickel

  • Fast #
  • Part #W48700PPBNG
  • Item #7107554
  • Manufacturer Part #48700-PP-BN-G
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Universal NuFit™
Color Finish Name:
Brushed Nickel
Diameter:
2-7/8 in
IAPMO Listed:
No
Product Type:
Trim Kit
UPC:
640263071883