Brass and Rubber Trim Kit in Brushed Nickel
Universal NuFit® Innovator® Brass and Rubber Trim Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Universal NuFit® Innovator®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Brass, Rubber
- Product Type:
- Trim Kit
- UPC:
- 640263085163