This product requires certification to purchase.

Push-Pull Drain in Chrome Plated

Watco

Universal NuFit® Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #W48750PPCPG2PC
  • Item #9924489
  • Manufacturer Part #48750-PP-CP-G-2P-C
3.2 out of 5 Customer Rating
Brand image
Watco

Universal NuFit® Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #W48750PPCPG2PC
  • Item #9924489
  • Manufacturer Part #48750-PP-CP-G-2P-C
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Universal NuFit®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
IAPMO Listed:
No
Trim Only:
No
UPC:
640263088539
WaterSense Labeled:
No