Tub Closure in Polished Chrome
Universal NuFit® Tub Closure in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Universal NuFit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Component Type:
- Tub Closure
- IAPMO Listed:
- No
- Material:
- Metal
- UPC:
- 640263073771