This product requires certification to purchase.

15 in. Flexible Tubing Push-Pull Bath Waste Kit

Watco

WatcoFlex 15 in. Flexible Tubing Push-Pull Bath Waste Kit

  • Fast #
  • Part #WFLEX150PPPVCCP
  • Item #2886804
  • Manufacturer Part #FLEX150-PP-PVC-CP
3.3 out of 5 Customer Rating
Brand image
Watco

WatcoFlex 15 in. Flexible Tubing Push-Pull Bath Waste Kit

  • Fast #
  • Part #WFLEX150PPPVCCP
  • Item #2886804
  • Manufacturer Part #FLEX150-PP-PVC-CP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Union, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed with a direct drain layout, which can be easier and faster to install
  • All joints are factory sealed and tested; no solvent weld
  • Eliminates the scrap that results from cutting and fitting and the need to provide extra pipe or sanitary tee
  • No screws to handle, install, or lose
  • No damage from errant screwdrivers
  • No need to caulk overflow gasket, which is flexible to compensate for the slope and curvature of different tubs
  • No callbacks; eliminates alignment problems and leaks
  • Requires Certification

Documents


Specifications

Collection:
WatcoFlex
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Flexible
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
No
UPC:
640263035427