1-1/4 x 1-1/4 in. 24 gpm Filter System
1-1/4 x 1-1/4 in. 24 gpm Filter System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Connection Size:
- 1-1/4
- Contaminant Removal:
- Chlorine, Taste, Odor
- Filtering Material:
- Yes
- Flow Rate:
- 24 gpm
- Height:
- 62 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No