This product requires certification to purchase.

48000 grains 12 gpm Water Softener

Water Control Corporation

BrassMaster 48000 grains 12 gpm Water Softener

  • Fast #
  • Part #WBT48
  • Item #4500095
  • Manufacturer Part #BT48
5 out of 5 Customer Rating
Brand image
Water Control Corporation

BrassMaster 48000 grains 12 gpm Water Softener

  • Fast #
  • Part #WBT48
  • Item #4500095
  • Manufacturer Part #BT48
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Electronic control module
  • Meter demand or interval regeneration
  • Exclusive 3 year APM warranty
  • 5 year tank warranty
  • Requires Certification

Specifications

Application:
Residential
Capacity:
41500 grains
Collection:
BrassMaster
Connection Size:
3/4
Contaminant Removal:
Hardness, Iron, Calcium, Magnesium
Flow Rate:
12 gpm
Height:
57 in
NSF Certified:
No
Product Type:
Water Softener