Element 33 Arsenic Filter
Element 33 Arsenic Filter
Product Details
Product Details
- Effective removal of arsenic without harsh chemicals or additional equipment
- Long lasting media regenerates with air and water alone
- Improves water quality by removing additional nuisance contaminants
- Insulated tank design eliminates condensation
- Exclusive 5 year APM warranty for quick and inexpensive servicing
- Postage pre-paid test bottles for the first year included
Specifications
- Capacity:
- 1.4 cu ft
- Contaminant Removal:
- Arsenic, Hydrogen Sulfide, Iron, Manganese
- Filtering Material:
- Yes
- Flow Rate:
- 6 gpm
- NSF:
- NSF 370, NSF 42, NSF 53, NSF 61
- NSF Certified:
- Yes