This product requires certification to purchase.

1.1 gpm 1 Hole Centerset Hot and Cold Dispenser with Single Lever Handle in Satin Nickel - PVD

Water

EverHot® 1.1 gpm 1 Hole Centerset Hot and Cold Dispenser with Single Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #WWIFA1120HCSN
  • Item #4624095
  • Manufacturer Part #WI-FA1120HC-SN
3.7 out of 5 Customer Rating
Brand image
Water

EverHot® 1.1 gpm 1 Hole Centerset Hot and Cold Dispenser with Single Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #WWIFA1120HCSN
  • Item #4624095
  • Manufacturer Part #WI-FA1120HC-SN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
CEC Compliant:
For Sale in CA
Collection:
EverHot®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Height:
9 in
Faucet Mount:
Deck Mount
Flow Rate:
1.1 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
6 in
Spout Reach:
4-1/4 in
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No