This product requires certification to purchase.

Hot Water Dispenser Tank Only in Stainless Steel

Water

EverHot® Hot Water Dispenser Tank Only in Stainless Steel

  • Fast #
  • Part #WWILVHTANKSS
  • Item #7087116
  • Manufacturer Part #WI-LVH-TANK-SS
3.7 out of 5 Customer Rating
Brand image
Water

EverHot® Hot Water Dispenser Tank Only in Stainless Steel

  • Fast #
  • Part #WWILVHTANKSS
  • Item #7087116
  • Manufacturer Part #WI-LVH-TANK-SS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
Collection:
EverHot®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Width:
7-3/4 in