Polished Chrome Hot and Cold Water Dispenser
EverHot® Polished Chrome Hot and Cold Water Dispenser
Product Details
Product Details
- Faucet spouts insulated to protect from scalding
- Most designs are available with air-gap modules for use with reverse osmosis systems
- Feature continuous flow levers that lock into place for easy filling of large pitchers or pots
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- EverHot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 9-1/4
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/4
- Spout Reach:
- 6-3/4
- Spout Type:
- High Arc
- UL Listed:
- No