This product requires certification to purchase.

Satin Nickel - PVD Hot and Cold Water Dispenser

Water

EverHot® Satin Nickel - PVD Hot and Cold Water Dispenser

  • Fast #
  • Part #WWILVH1120HCSN
  • Item #4624097
  • Manufacturer Part #WI-LVH1120HC-SN
5 out of 5 Customer Rating
Brand image
Water

EverHot® Satin Nickel - PVD Hot and Cold Water Dispenser

  • Fast #
  • Part #WWILVH1120HCSN
  • Item #4624097
  • Manufacturer Part #WI-LVH1120HC-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
EverHot®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Dispenser Only:
No
Dispenser Type:
Hot and Cold
Faucet Height:
9 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.1 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
Yes
Spout Height:
6 in
Spout Reach:
4-1/4 in
Spout Type:
Swivel
UL Listed:
No