This product requires certification to purchase.

1,000 gal. 0.75 gpm Filter Cartridge

Water Inc

1,000 gal. 0.75 gpm Filter Cartridge

  • Fast #
  • Part #WWIBG1000C
  • Item #3701610
  • Manufacturer Part #WI-BG1000C
3.5 out of 5 Customer Rating
Brand image
Water Inc

1,000 gal. 0.75 gpm Filter Cartridge

  • Fast #
  • Part #WWIBG1000C
  • Item #3701610
  • Manufacturer Part #WI-BG1000C
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
1000 gal
Contaminant Removal:
Bacteria, Cloudiness, Chlorine, Cysts, Odor, Rust
Flow Rate:
0.75 gpm
Height:
14
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 42, NSF 53
NSF Certified:
Yes