1000 gal. 0.75 gpm. Water Filter System
1000 gal. 0.75 gpm. Water Filter System
Package Quantity Info:
Each: 1.00 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 1000 gal
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Asbestos, Chlorine, Chloramine, Cloudiness, Cysts, Lead, Oxidized Iron, Oxidized Manganese, Oxidized Sulfides, Sediment, Taste and Odor, Toxaphene
- Depth:
- 4-3/4
- Filtering Material:
- Yes
- Flow Rate:
- 0.75 gpm
- Height:
- 18-3/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Recycled Materials
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Width:
- 4-1/2