2.5 gpm Water Filter Cartridge
2.5 gpm Water Filter Cartridge
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 6000 gal
- Cartridge Type:
- Replacement Cartridge
- Contaminant Removal:
- Algae, Chloramine, Chlorine Taste and Odor, Cloudiness, Limescale, Mold, Oxidized Iron, Oxidized Manganese, Oxidized Sulfides, Rust, Sediment
- Filtering Material:
- No
- Flow Rate:
- 2.5 gpm
- Height:
- 18-3/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 42, NSF 53
- NSF Certified:
- Yes
- UPC:
- 700355941125