This product requires certification to purchase.

2.5 gpm Adjustable Spray from Fine to Course Self-Cleaning Nozzles in White

Water Pik

2.5 gpm Adjustable Spray from Fine to Course Self-Cleaning Nozzles in White

  • Fast #
  • Part #WICA111H
  • Item #7210445
  • Manufacturer Part #20010907
5 out of 5 Customer Rating
Brand image
Water Pik

2.5 gpm Adjustable Spray from Fine to Course Self-Cleaning Nozzles in White

  • Fast #
  • Part #WICA111H
  • Item #7210445
  • Manufacturer Part #20010907
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2430
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable spray showerhead with massage
  • Self-cleaning nozzles
  • This economical EcoFlow® shower head provides superior, low maintenance performance with great water conservation in mind.
  • Adjustable Spray Settings include: Regular, Fineand Coarse.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4 in
Diameter:
2-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Length:
4 in
Showerhead Flow Rate:
1.6 gpm
Showerhead Function:
Multi
Spray Type:
Regular, Fine, Coarse
UPC:
073950109079
WaterSense Labeled:
No