2.5 gpm CCN Trim Handheld Showerhead 6-Settings with Massage in Polished Chrome and Grey
2.5 gpm CCN Trim Handheld Showerhead 6-Settings with Massage in Polished Chrome and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 168-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Massage showerhead with 6 settings
- Includes bracket and 60" hose
- Equipped with OptiFLOW® technology to improve water force while conserving water.
- Spray Settings include: Full Body, Full Body + Massage, PowerSpray™, Pulsating Massage, Slow Massage, and Water Saving Trickle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Grey
- Depth:
- 3-1/16 in
- Diameter:
- 3-7/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 8-7/8 in
- Length:
- 8-7/8 in
- Proposition 65:
- WARNING: Cancer and/or Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Center, Water Saver, Slow Massaging Pulse, Fast Massage, Pulse, Combination, Massage
- UPC:
- 073950288231
- WaterSense Labeled:
- No