3-1/4 in. 2.5 gpm 6-Function Showerhead in Polished Chrome
3-1/4 in. 2.5 gpm 6-Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated finish
- Equipped with OptiFLOW® technology to improve water force while conserving water.
- Massage showerhead with 6 settings
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- Adjustable:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Diameter:
- 3-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 3-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Global
- Pressure - Maximum:
- 80 psi
- Product Type:
- Showerhead
- Shower Arm Reach:
- 3-1/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Pulsating Massage, Center, Full Body, Combination, Massage, Water Saver
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in