3 in. 2 gpm 4-Function Showerhead in Polished Chrome
3 in. 2 gpm 4-Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Massage showerhead with 4 settings
- Chrome plate finish
- Spray Settings include: Full Body, Full Body + Massage, Pulsating Massage, and Water Saving Trickle
- The EcoFlow® innovation is an eco-friendly technology that reduces shower water consumption.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/4 in
- Diameter:
- 3-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Length:
- 3-3/4 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full/Massage, Pulsating Massage, Water Saver
- UPC:
- 073950141215
- WaterSense Labeled:
- No