Multi Function Showerhead in Brushed Nickel
Multi Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- UPC:
- 073950320252