Multi Function Showerhead in Polished Chrome with Grey
Multi Function Showerhead in Polished Chrome with Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 798-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Massage showerhead with 6 settings
- Chrome plated anti-theft pivot ball for tamper resistance
- Shower heads with OptiFLOW technology ensure that guests will consistently receive a high-quality shower experience, even at low water pressure and during periods of high usage
- Spray Settings include: Full Body, Full Body + Massage, PowerSpray, Pulsating Massage, Slow Massage, and Water Saving Trickle
- Ideal for lodging and meets specs for several major hotel brands
- Developed and tested by WaterPik's team of engineers to ensure product meets the most demanding performance standards
- Easy install and removal
- Chemical-resistant material in most models yields more durability than conventional ABS polymers
- WaterPik hospitality and lodging shower heads offer a three-year warranty
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Grey
- Depth:
- 4-3/16 in
- Diameter:
- 3-7/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-7/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UPC:
- 073950247931
- WaterSense Labeled:
- Yes
- Width:
- 3-7/16 in